Skip Content
BOTTLE 6 OZ DISPENSING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOTTLE 6 OZ DISPENSING

MENDA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8PE95
  • Mfr. Model # 8PE95
  • UNSPSC # 24122002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Dispensing Bottle
  • Special Features HDPE Bottle, With One-Handed Push-Down Pump
  • Graduation Subdivisions 25mL
  • Bottle/Jar Shape Square
  • Autoclavable No
  • Includes Closure Yes
  • Graduation Range 25 - 175mL
  • Sterile/Non-Sterile Non-Sterile
  • Mouth Wide
  • Bottle/Jar Type Dispensing
  • Glassware Class Not Rated
  • Labware Closure Color Silver
  • Labware Basic Material Plastic
  • Labware Body Material HDPE
  • Labware Body Color Clear
  • Labware Closure Liner Material Polyethylene
  • Labware Closure Liner Design Flat
  • Labware Closure Type Dispensing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list