Skip Content
BOTTLE,500 ML,16 OZ,WIDE MOUTH,PK12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOTTLE,500 ML,16 OZ,WIDE MOUTH,PK12

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS6FAP2
  • Mfr. Model # 6FAP2
  • UNSPSC # 24122003
  • CATALOGUE PAGE # 2720
  • Shipping Weight 1.95 lbs

Technical Specs

  • Capacity 500 mL, 16 oz.
  • Depth 94 mm
  • Finish 48-415
  • Height 147 mm
  • Item Bottle
  • Width 60 mm
  • Screw Closure Size 48 mm
  • Closure Material Polypropylene
  • Mouth Wide
  • Graduation Range Not Specified
  • Bottle/Jar Shape Rectangular
  • Labware Basic Material Plastic
  • Labware Closure Color White Clear
  • Labware Body Color Clear
  • Labware Body Material HDPE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list