Skip Content
BOTTLE,500 ML,16 OZ,WIDE MOUTH,PK12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOTTLE,500 ML,16 OZ,WIDE MOUTH,PK12

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS6FAN8
  • Mfr. Model # 6FAN8
  • UNSPSC # 24122003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.3 lbs

Technical Specs

  • Item Bottle
  • Diameter 73 mm
  • Mouth Wide
  • Graduation Range Not Specified
  • Labware Basic Material Plastic
  • Bottle/Jar Shape Round
  • Labware Body Color Clear
  • Labware Closure Color White Clear
  • Labware Body Material HDPE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list