Skip Content
BOTTLE,500 ML,16 OZ,WIDE MOUTH,PK12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOTTLE,500 ML,16 OZ,WIDE MOUTH,PK12

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS6FAJ9
  • Mfr. Model # 6FAJ9
  • UNSPSC # 24122003
  • CATALOGUE PAGE # 2720
  • Shipping Weight 3.3 lbs

Technical Specs

  • Capacity 500 mL, 16 oz.
  • Finish 53 - 415
  • Height 168mm
  • Item Bottle
  • Diameter 73mm
  • Closure Material Polypropylene
  • Mouth Wide
  • Screw Closure Size 53 - 415 mm
  • Bottle/Jar Shape Round
  • Graduation Range Not Specified
  • Labware Body Color Clear
  • Labware Closure Color White Clear
  • Labware Body Material HDPE
  • Labware Basic Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list