Skip Content
BOTTLE,500 ML,16 OZ,NARROW MOUTH,PK12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOTTLE,500 ML,16 OZ,NARROW MOUTH,PK12

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS6FAJ3
  • Mfr. Model # 6FAJ3
  • UNSPSC # 24122003
  • CATALOGUE PAGE # 2720
  • Shipping Weight 1.5 lbs

Technical Specs

  • Item Bottle
  • Diameter 73 mm
  • Mouth Narrow
  • Bottle/Jar Shape Round
  • Graduation Range Not Specified
  • Labware Closure Color White Clear
  • Labware Basic Material Plastic
  • Labware Body Material HDPE
  • Labware Body Color Clear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list