Skip Content
BOTTLE,30 ML,1 OZ,WIDE MOUTH,PK 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOTTLE,30 ML,1 OZ,WIDE MOUTH,PK 12

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS6FAN4
  • Mfr. Model # 6FAN4
  • UNSPSC # 24122003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.45 lbs

Technical Specs

  • Finish 28-415
  • Height 63mm
  • Capacity 30 mL, 1 oz.
  • Item Bottle
  • Closure Material Polypropylene
  • Diameter 34 mm
  • Mouth Wide
  • Screw Closure Size 28 mm
  • Labware Body Color Clear
  • Graduation Range Not Specified
  • Bottle/Jar Shape Round
  • Labware Body Material HDPE
  • Labware Basic Material Plastic
  • Labware Closure Color White Clear

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List