Skip Content
BOTTLE,30 ML,1 OZ,WIDE MOUTH,PK 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOTTLE,30 ML,1 OZ,WIDE MOUTH,PK 12

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS6FAL9
  • Mfr. Model # 6FAL9
  • UNSPSC # 24122003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Finish 28-415
  • Height 63mm
  • Capacity 30 mL, 1 oz.
  • Item Bottle
  • Closure Material Polypropylene
  • Diameter 34 mm
  • Mouth Wide
  • Screw Closure Size 28 mm
  • Graduation Range Not Specified
  • Labware Body Color Clear
  • Bottle/Jar Shape Round
  • Labware Basic Material Plastic
  • Labware Body Material LDPE
  • Labware Closure Color White Clear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list