Skip Content
BOTTLE,250 ML,8 OZ,WIDE MOUTH,PK 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOTTLE,250 ML,8 OZ,WIDE MOUTH,PK 12

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS6FAP1
  • Mfr. Model # 6FAP1
  • UNSPSC # 24122003
  • CATALOGUE PAGE # 2720
  • Shipping Weight 1.17 lbs

Technical Specs

  • Capacity 250 mL, 8 oz.
  • Depth 76 mm
  • Finish 38-415
  • Height 117 mm
  • Item Bottle
  • Width 51 mm
  • Closure Material Polypropylene
  • Screw Closure Size 38 mm
  • Mouth Wide
  • Graduation Range Not Specified
  • Bottle/Jar Shape Rectangular
  • Labware Body Color Clear
  • Labware Basic Material Plastic
  • Labware Closure Color White Clear
  • Labware Body Material HDPE

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List