Skip Content
BOTTLE,250 ML,8 OZ,NARROW MOUTH,PK6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOTTLE,250 ML,8 OZ,NARROW MOUTH,PK6

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS6FAR7
  • Mfr. Model # 6FAR7
  • UNSPSC # 24122003
  • CATALOGUE PAGE # 2720
  • Shipping Weight 0.75 lbs

Technical Specs

  • Item Bottle
  • Diameter 61.5 mm
  • Special Features Dropping Closure and Cap
  • Mouth Narrow
  • Graduation Range Not Specified
  • Includes Closure Yes
  • Labware Basic Material Plastic
  • Bottle/Jar Shape Round
  • Labware Body Color Clear
  • Labware Closure Color White Clear
  • Labware Body Material LDPE
  • Labware Closure Type Dropper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list