Skip Content
BOTTLE,250 ML,8 OZ,NARROW MOUTH,PK12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOTTLE,250 ML,8 OZ,NARROW MOUTH,PK12

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS6FAJ2
  • Mfr. Model # 6FAJ2
  • UNSPSC # 24122003
  • CATALOGUE PAGE # 2720
  • Shipping Weight 0.93 lbs

Technical Specs

  • Height 133 mm
  • Finish 24-415
  • Capacity 250 mL, 8 oz.
  • Item Bottle
  • Closure Material High Density Polyethylene
  • Screw Closure Size 24 mm
  • Diameter 61 mm
  • Mouth Narrow
  • Graduation Range Not Specified
  • Bottle/Jar Shape Round
  • Labware Basic Material Plastic
  • Labware Body Color Clear
  • Labware Body Material HDPE
  • Labware Closure Color White Clear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list