Skip Content
BOTTLE 22OZ/ML DILUTION RATIOS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOTTLE 22OZ/ML DILUTION RATIOS

ADVANTAGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WTH11B
  • Mfr. Model # 11B
  • UNSPSC # 27112903
  • CATALOGUE PAGE # 2172
  • Shipping Weight 0.1 lbs

Product Details

22 oz. Colossal replacement bottle with dilution ratios.

Technical Specs

  • Item Replacement Bottle
  • Includes 22 oz. Bottle
  • Material Plastic
  • Size 22 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list