Skip Content
BOTTLE,2000 ML,64 OZ,WIDE MOUTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOTTLE,2000 ML,64 OZ,WIDE MOUTH

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS6FAP7
  • Mfr. Model # 6FAP7
  • UNSPSC # 24122003
  • CATALOGUE PAGE # 2720
  • Shipping Weight 0.9 lbs

Technical Specs

  • Capacity 2,000 mL, 64 oz.
  • Finish 100-415
  • Height 244mm
  • Item Bottle
  • Diameter 120 mm
  • Closure Material Polypropylene
  • Screw Closure Size 100 mm
  • Mouth Wide
  • Graduation Range Not Specified
  • Labware Body Material Polypropylene
  • Bottle/Jar Shape Round
  • Labware Basic Material Plastic
  • Labware Body Color Clear
  • Labware Closure Color White Clear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list