Skip Content
BOTTLE,2000 ML,64 OZ,WIDE MOUTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOTTLE,2000 ML,64 OZ,WIDE MOUTH

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS6FAP5
  • Mfr. Model # 6FAP5
  • UNSPSC # 24122003
  • CATALOGUE PAGE # 2720
  • Shipping Weight 1.1 lbs

Technical Specs

  • Item Bottle
  • Height 244mm
  • Finish 100-415
  • Capacity 2,000 mL, 64 oz.
  • Closure Material White Polypropylene
  • Screw Closure Size 100 mm
  • Diameter 119 mm
  • Mouth Wide
  • Depth 119mm
  • Width 119mm
  • Graduation Range Not Specified
  • Labware Basic Material Plastic
  • Labware Closure Color White Clear
  • Bottle/Jar Shape Round
  • Labware Body Material HDPE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list