Skip Content
BOTTLE,15 ML,0.5 OZ,NARROW MOUTH,PK12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOTTLE,15 ML,0.5 OZ,NARROW MOUTH,PK12

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS6FAR3
  • Mfr. Model # 6FAR3
  • UNSPSC # 24122003
  • CATALOGUE PAGE # 2720
  • Shipping Weight 0.65 lbs

Technical Specs

  • Capacity 15 mL, 0.5 oz.
  • Finish 20-415
  • Height 60mm
  • Item Bottle
  • Special Features Dropping Closure and Cap
  • Diameter 25.5 mm
  • Screw Closure Size 20 mm
  • Closure Material Polypropylene
  • Mouth Narrow
  • Includes Closure Yes
  • Graduation Range Not Specified
  • Bottle/Jar Shape Round
  • Labware Basic Material Plastic
  • Labware Body Color Clear
  • Labware Body Material LDPE
  • Labware Closure Color White Clear
  • Labware Closure Type Dropper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list