Skip Content
BOTTLE,125 ML,4 OZ,WIDE MOUTH,PK 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOTTLE,125 ML,4 OZ,WIDE MOUTH,PK 12

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS6FAN1
  • Mfr. Model # 6FAN1
  • UNSPSC # 24122003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Height 99 mm
  • Capacity 125 mL, 4 oz.
  • Finish 38-415
  • Item Bottle
  • Diameter 50 mm
  • Closure Material Polypropylene
  • Mouth Wide
  • Screw Closure Size 38 mm
  • Bottle/Jar Shape Round
  • Graduation Range Not Specified
  • Labware Body Material LDPE
  • Labware Basic Material Plastic
  • Labware Closure Color White Clear
  • Labware Body Color Clear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list