BOTTLE,500 ML,16 OZ,WIDE MOUTH,PK12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

BOTTLE,500 ML,16 OZ,WIDE MOUTH,PK12

LAB SAFETY SUPPLY

Web Price : $74.13 / PACKAGE

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS6FAL7
  • Mfr. Model # 6FAL7
  • UNSPSC # 24122003
  • CATALOGUE PAGE # 2720
  • Shipping Weight 3.1 lbs

Technical Specs

  • Item Bottle
  • Diameter 73 mm
  • Mouth Wide
  • Graduation Range Not Specified
  • Bottle/Jar Shape Round
  • Labware Basic Material Plastic
  • Labware Body Material Polypropylene
  • Labware Body Color Clear
  • Labware Closure Color Natural
  • Special Features Leak proof Bottles Resist Breakage for Safe Sampling, Transport and Storage Light sensetive product.
  • Sterile/Non-Sterile Non-Sterile
  • Includes Closure Yes
  • Autoclavable No
  • Bottle/Jar Type Reagent
  • Labware Closure Type Screw On
  • Labware Clarity Opaque
  • Labware Capacity - English 16 oz.
  • Labware Screw Closure Size 53-415mm
  • Pre-Cleaned None
  • Labware Capacity - Metric 500mL
  • Labware Closure Material Polypropylene
  • Labware Height - English 6.614"
  • Labware Height - Metric 168 mm

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list