!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BOTTLE,2500ML,GLASS,NARROW,PK6

BOTTLE,2500ML,GLASS,NARROW,PK6

LAB SAFETY SUPPLY

BOTTLE,2500ML,GLASS,NARROW,PK6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BOTTLE,2500ML,GLASS,NARROW,PK6

BOTTLE,2500ML,GLASS,NARROW,PK6

LAB SAFETY SUPPLY

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG52JZ38
  • Mfr. Model # 52JZ38
  • UNSPSC # 24122003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.05 lbs

Technical Specs

  • Item Bottle
  • Labware Capacity - Metric 2,500mL
  • Bottle/Jar Shape Boston Round
  • Labware Basic Material Glass
  • Includes Closure Yes
  • Sterile/Non-Sterile Non-Sterile
  • Labware Clarity Colored
  • Labware Closure Liner Material F217
  • Autoclavable No
  • Labware Closure Colour White Clear
  • Labware Depth - Metric 137 mm
  • Labware Nominal Capacity - Metric 2,500mL
  • Special Features Foam Back-Lined
  • Graduation Range Not Specified
  • Labware Height - Metric 310 mm
  • Labware Capacity - English 80 oz
  • Mouth Narrow
  • Bottle/Jar Type Sampling
  • Labware Body Material Type III Soda Lime Glass
  • Labware Screw Closure Size 38-430mm
  • Pre-Cleaned None
  • Labware Closure Type Screw On
  • Labware Closure Material Polypropylene
  • Labware Body Colour Amber
  • Labware Closure Liner Design Flat
  • Labware Nominal Capacity - English 80 oz
  • Labware Width - Metric 38 mm
  • Diameter 137mm
  • Labware Height - English 12.2"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list