Skip Content
BOTTE CUIR NOIR // ASPHALTE GR:9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOTTE CUIR NOIR // ASPHALTE GR:9

ROYER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RYR2261XPN090
  • Mfr. Model # 2261XPN090
  • UNSPSC # 53111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.7 lbs

Technical Specs

  • Height 8"
  • Size 9
  • Waterproof Yes
  • Standards CSA/ASTM
  • Toe Type Steel
  • Liner Material Non-Woven ISOFIX
  • Oil Resisting Sole Yes
  • Puncture Resistant Insole Yes
  • Electrical Hazard Rated Yes
  • Upper Boot Material Leather/Mesh
  • Upper Material Description Full Grain Leather

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list