Skip Content
BOOTS,LEATHER BLACK/ASPHALT,SZ 9.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOTS,LEATHER BLACK/ASPHALT,SZ 9.5

ROYER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RYR2261XPN095
  • Mfr. Model # 2261XPN095
  • UNSPSC # 53111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.8 lbs

Technical Specs

  • Size 9.5
  • Height 8"
  • Standards CSA/ASTM
  • Waterproof Yes
  • Toe Type Steel
  • Liner Material Non-Woven ISOFIX
  • Oil Resisting Sole Yes
  • Puncture Resistant Insole Yes
  • Electrical Hazard Rated Yes
  • Upper Boot Material Leather/Mesh
  • Upper Material Description Full Grain Leather

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list