Skip Content
BOTTE CUIR NOIR // ASPHALTE GR:8.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOTTE CUIR NOIR // ASPHALTE GR:8.5

ROYER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RYR2261XPN085
  • Mfr. Model # 2261XPN085
  • UNSPSC # 53111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.6 lbs

Technical Specs

  • Height 8"
  • Waterproof Yes
  • Liner Material Non-Woven ISOFIX
  • Size 8.5
  • Standards CSA/ASTM
  • Toe Type Steel
  • Oil Resisting Sole Yes
  • Electrical Hazard Rated Yes
  • Puncture Resistant Insole Yes
  • Upper Boot Material Leather/Mesh
  • Upper Material Description Full Grain Leather

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List