Skip Content
BOTTE CUIR NOIR // ASPHALTE GR:10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOTTE CUIR NOIR // ASPHALTE GR:10

ROYER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RYR2261XPN100
  • Mfr. Model # 2261XPN100
  • UNSPSC # 53111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.85 lbs

Technical Specs

  • Height 8"
  • Size 10
  • Waterproof Yes
  • Liner Material Non-Woven ISOFIX
  • Electrical Hazard Rated Yes
  • Standards CSA/ASTM
  • Toe Type Steel
  • Oil Resisting Sole Yes
  • Puncture Resistant Insole Yes
  • Upper Material Description Full Grain Leather
  • Upper Boot Material Leather/Mesh

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list