Skip Content
BOSTON ROUND BOTTLE,8 OZ., NARROW,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOSTON ROUND BOTTLE,8 OZ., NARROW,P

QORPAK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG20F875
  • Mfr. Model # 20F875
  • UNSPSC # 41103209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.15 lbs

Technical Specs

  • Capacity 8oz.
  • Item Bottle
  • Height 138 mm
  • Diameter 60mm
  • Screw Closure Size 24-400mm
  • Closure Material Thermoset PTFE Lined
  • Mouth Narrow
  • Bottle/Jar Shape Boston Round
  • Labware Basic Material Glass
  • Graduation Range Not Specified
  • Labware Body Color Amber
  • Labware Closure Liner Material PTFE
  • Labware Closure Color Green

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List