Skip Content
BOSTON ROUND BOTTLE,16 OZ., NARROW, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOSTON ROUND BOTTLE,16 OZ., NARROW,

QORPAK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG20F873
  • Mfr. Model # 20F873
  • UNSPSC # 41103209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.14 lbs

Technical Specs

  • Capacity 16oz.
  • Height 168 mm
  • Item Bottle
  • Diameter 75mm
  • Closure Material Thermoset PTFE Lined
  • Screw Closure Size 28-400mm
  • Mouth Narrow
  • Graduation Range Not Specified
  • Bottle/Jar Shape Boston Round
  • Labware Body Color Clear
  • Labware Basic Material Glass
  • Labware Closure Color Green
  • Labware Closure Liner Material PTFE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list