Skip Content
BOSTON BOTTLE,WIDE MOUTH,500 ML,PK1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOSTON BOTTLE,WIDE MOUTH,500 ML,PK1

QORPAK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3VDX3
  • Mfr. Model # 3VDX3
  • UNSPSC # 24122003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.8 lbs

Technical Specs

  • Capacity 500mL/16 oz.
  • Item Boston Bottle
  • Finish 53mm/400
  • Special Features with Cap
  • Mouth Wide
  • Screw Closure Size 53mm
  • Height 146mm
  • Closure Material Thermoset
  • Diameter 81mm
  • Bottle/Jar Shape Boston Round
  • Graduation Range Not Specified
  • Includes Closure Yes
  • Labware Basic Material Glass
  • Labware Body Color Amber
  • Labware Closure Color Green
  • Labware Closure Liner Material PTFE

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List