Skip Content
BOSTON BOTTLE,8 OZ.,PK12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOSTON BOTTLE,8 OZ.,PK12

KIMBLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3UVC4
  • Mfr. Model # 3UVC4
  • UNSPSC # 24122003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.1 lbs

Technical Specs

  • Capacity 8 oz.
  • Height 136 mm
  • Special Features with Cap
  • Item Boston Bottle
  • Diameter 60mm
  • Closure Material PTFE/Foam
  • Screw Closure Size 24-400mm
  • Mouth Narrow
  • Graduation Range Not Specified
  • Includes Closure Yes
  • Labware Basic Material Glass
  • Labware Closure Liner Material PTFE
  • Labware Body Color Clear
  • Bottle/Jar Shape Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list