Skip Content
BOSS CLEAR CLEAR FRAME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BOSS CLEAR CLEAR FRAME

PIP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRP253BS40035CN
  • Mfr. Model # 253BS40035CN
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Size One Size Fits All
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Frame Colour Clear/Black
  • Frame Material Polycarbonate + TPR
  • Lens Colour Clear
  • Lens Material Polycarbonate
  • Standards CSA Z94.3
  • UV Protection 99.99%
  • Temple Style Bayonet
  • Temple Colour Clear/Black
  • Gender Unisex
  • Frame Design Full-Frame
  • Eyewear Frame Style Full-Frame
  • Primary Lens Color Clear
  • Eyewear Size Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list