BORSCOP WATRPROF W/10MM PROB-RECORD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BORSCOP WATRPROF W/10MM PROB-RECORD

GENERAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTIDCS660
  • Mfr. Model # DCS660
  • UNSPSC # 41111716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • Features IP67 Watertight, Video Out and USB Jacks,5 Menu Languages,10 min. Auto Power Off
  • Item Watertight Recording Video Inspection System
  • Includes Watertight Grip, Monitor and Probe, Video and USB Cables, GB MicroSD Card, Magnetic Pickup, Pickup Hook, 45 Degrees Mirror, Hard Plastic Case, Users Manual
  • Shaft Length 39"
  • Monitor Size 3.4
  • Observation Depth 0.6 - 6"
  • Shaft Dia. 0.39"
  • Operating Temp. 32 Degrees F - 113 Degrees F
  • Power Source (4) AA Batteries
  • Manufacturers Warranty Length 1 yr.
  • Pixel Resolution 320 x 240
  • Recording Video, Image
  • Probe Lighting System (2) LED Lamps
  • Camera Size 10.0 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list