Skip Content
BORING TOOL,BORE DIA. .230 IN,D 1.4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BORING TOOL,BORE DIA. .230 IN,D 1.4

MICRO 100

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15T023
  • Mfr. Model # 15T023
  • UNSPSC # 23171619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Bore Depth 1.400"
  • Application Boring
  • Item Radius Boring Tool
  • Finish UnCoated
  • Overall Length 2-1/2"
  • Material C2 Micrograin Carbide
  • Angle .058"
  • Shank Dia. 5/16"
  • Radius .005"-.008"
  • Bore Dia. .230"
  • Cutting Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list