BORING TOOL,BORE DIA. .200 IN,D .50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BORING TOOL,BORE DIA. .200 IN,D .50

MICRO 100

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15R982
  • Mfr. Model # 15R982
  • UNSPSC # 23171619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Application Boring
  • Finish UnCoated
  • Item Radius Boring Tool
  • Overall Length 2-1/2"
  • Material C2 Micrograin Carbide
  • Bore Depth .500"
  • Radius .005"-.008"
  • Angle .050"
  • Bore Dia. .200"
  • Shank Dia. 1/4"
  • Cutting Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list