BORING BAR,BORE DIA. 5/16 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BORING BAR,BORE DIA. 5/16 IN

MICRO 100

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15R561
  • Mfr. Model # 15R561
  • UNSPSC # 23171619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Application Boring
  • Item Boring Bar
  • Material Brazed C2 Micrograin Carbide and Steel Body
  • Finish Zinc Coated
  • Overall Length 3"
  • Shank Dia. 5/16"
  • Bore Dia. 5/16"
  • Cutting Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list