Skip Content
BORESCOPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BORESCOPE

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLNET510
  • Mfr. Model # ET510
  • UNSPSC # 41111716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • Features Durable Camera snake with Adjustable LED Work Light: Waterproof, Dustproof camera (IP67), High Resolution Screen, Mirror Image
  • Includes Main Unit, Gooseneck Camera 17 mm, Mirror Camera Attachment, Hook Camera Attachment, Magnet Camera Attachment, USB Power Adapter/Charger, USB Data/Charger Cable.
  • Monitor Size 2.4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list