Skip Content
BORESCOPE WIRELESS VID. CAMERA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BORESCOPE WIRELESS VID. CAMERA

GENERAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTIDCS1800
  • Mfr. Model # DCS1800
  • UNSPSC # 41111716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.19 lbs

Product Details

This palm sized portable wireless two piece borescope allows the user to either view the image over the 3.5 inch console provided or on a large screen up to 50 meters away. Features: 1 meter probe with a white LED, rechargeable Li-polymer battery, 1 G SD memory card, and ability to record still images or take streaming video.

Technical Specs

  • Includes Custom Hard Case, Articulating Camera Probe, 2GB SD Card, RCA Cable, Interchangeable Mirrored Viewing Tips (70 Degrees , 90 Degrees , 110 Degrees ), LCD Cleaning Cloth, AC Adapter/Charger, Rechargeable Battery, User's Manual
  • Features Wireless Imaging Transfer Up to 160 ft., 3 Different Application Modes, Rapid Imaging, Strong Metal Lens Sleeve, Oil & Dust Resistant to IP67, Multiple Language Menu
  • Item Wireless Video Borescope
  • Operating Temp. -4 Degrees - 140 Degrees F
  • Pixel Resolution 320 x 240
  • Power Source Rechargeable Li-Polymer Battery
  • Shaft Length 39"
  • Observation Depth 0.4" - 2.4"
  • Monitor Size 3.5"
  • Camera Size 5.5 mm
  • Shaft Dia. 0.22"
  • Recording Video, Audio, Image
  • Probe Lighting System LED Lamp
  • Manufacturers Warranty Length 1 yr.
  • Wireless Display Yes

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list