BORESCOPE WIRELESS 12MM DIA PROBE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

BORESCOPE WIRELESS 12MM DIA PROBE

GENERAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTIDCS400
  • Mfr. Model # DCS400
  • UNSPSC # 41111716
  • CATALOGUE PAGE # 1294
  • Shipping Weight 5.71 lbs

Product Details

Wireless data logging video inspection system. Features a 1 m long 12 mm diameter probe that is flexible, obedient and waterproof to IP67 standards. 3.5 inch TFT-LCD wireless colour monitor that can be detached and viewed up to 10 m away. Includes hard blow mold case, 1GB microSD card, 3 extension tools (mirror, magnet, pick-up hook), USB and video interconnect cables, magnetic base stand, AC adapter/charger, 3 interchangeable mirrored viewing tips (70, 90, 110 degrees).

Technical Specs

  • Monitor Size 3.5"
  • Item Wireless Recording Video Inspection Camera/Borescope
  • Shaft Length 39"
  • Power Source Separate Rechargeable Lithium-Ion Batteries in the Monitor and the Grip, or the Included #AC 2 Adaptor/Charger
  • Shaft Dia. 0.47"
  • Features 4 X Zoom and 180 Degrees Video Flip Buttons on Monitor Long, Thin Flexible-Obedient Camera-Tipped Probe With Ip 67 Resistance to Water/Oil/Dust, the Lithium-Ion Batteries Powering the Monitor and Grip can be Charged At the Same Time Through the Included "Y" Splitter, the Included 2 Gb Micro sd Card can Store Up to 3 hr. of Avi Video as Well as Snapshot Jpegs Ntsc and Pal Analog Video Out, Choice of Five Menu Languages: English, French, Spanish, Chinese and Portuguese
  • Includes Pistol Grip Handle and Detachable Wireless Monitor, 12mm Flexible-Obedient Probe, 2 GB Micro sd Memory, Three Probe Tip Accessories, USB and Video Cables, Pre-InstalLED Rechargeable Lithium-Ion Batteries in Monitor and Probe, #AC 2 Adaptor/Charger "Y" Charging Cable Splitter, Custom Hard Plastic Carrying Case
  • Pixel Resolution 320 x 240
  • Manufacturers Warranty Length 3 yr.
  • Recording Video, Image
  • Camera Size 12.0 mm
  • Wireless Display Yes
  • Probe Lighting System (2) Adjustable Bright LED Lamps
  • Observation Depth 0.5 to 5"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list