Skip Content
BORESCOPE, WATERPROOF W/10MM PROBE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BORESCOPE, WATERPROOF W/10MM PROBE

GENERAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTIDCS600
  • Mfr. Model # DCS600
  • UNSPSC # 41111716
  • CATALOGUE PAGE # 1294
  • Shipping Weight 3.38 lbs

Product Details

Video inspection system with an IP67 rated waterproof grip, monitor and camera tipped probe. Features a 1m long 12mm diameter probe. 3.4 in colour LCD screen. Includes blow molded case.

Technical Specs

  • Monitor Size 3.4"
  • Power Source (4) AA Batteries
  • Shaft Dia. 0.31"
  • Shaft Length 39"
  • Features IP67 Watertight, NTSC Video Out jack, Enables a diver or snorkeler to view probe video under water in real time, waterproof
  • Operating Temp. 32 Degrees F - 113 Degrees F
  • Item Watertight Video Borescope
  • Includes Watertight grip, Monitor and 1m long, 10mm diameter probe, Video cable: Set of three probe tip accessories (45 Degrees mirror, pickup hook and magnetic pickup), Hard plastic protective case, User's Manual, USB cable
  • Manufacturers Warranty Length 1 yr.
  • Pixel Resolution 320 x 240
  • Recording Video, Image
  • Probe Lighting System (2) LED Lamps
  • Observation Depth 0.6 to 6"
  • Camera Size 10.0 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list