Skip Content
BORESCOPE W/7IN LCD SCREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BORESCOPE W/7IN LCD SCREEN

GENERAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTIDCS2000
  • Mfr. Model # DCS2000
  • UNSPSC # 41111716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.88 lbs

Technical Specs

  • Shaft Length 39"
  • Item Borescope
  • Includes Console, VGA Resolution Probe, 110 Degrees Mirror, 4 GB SD Card, USB Cable, AC Adaptor, Hard Case, Hand Strap, User's Manual
  • Pixel Resolution 800 x 480
  • Monitor Size 7"
  • Shaft Dia. 5.5 mm
  • Observation Depth 1/4" - 12"

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list