BORESCOPE VIDEO W/9MM DIAMETR PROBE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BORESCOPE VIDEO W/9MM DIAMETR PROBE

GENERAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTIDCS400-09
  • Mfr. Model # DCS400-09
  • UNSPSC # 41111716
  • CATALOGUE PAGE # 1294
  • Shipping Weight 5.8 lbs

Product Details

Wireless data logging video inspection system. Features a 1m long 9.5 mm diameter probe that is flexible, obedient and waterproof to IP67 standards. 3.5 inch TFT-LCD wireless colour monitor that can be detached amd viewe dup to 10m away. Includes hard blow mold case. 1GB microSD card, 3 extension tools (mirror, magnet, pick-up hook), USB and Video interconnect cables, magnetic base stand, AC adapter/charger, 3 interchangeable mirrored viewing tips (70, 90, 110 degrees)

Technical Specs

  • Item Data Logging Wireless Video Inspection System with 9 mm Diameter Far Focus Probe
  • Monitor Size 3.5"
  • Power Source Rechargeable Li-ion Battery
  • Shaft Length 39"
  • Shaft Dia. 0.35"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list