BORESCOPE 12MM DIA PROBE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

BORESCOPE 12MM DIA PROBE

GENERAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTIDCS200
  • Mfr. Model # DCS200
  • UNSPSC # 41111716
  • CATALOGUE PAGE # 1294
  • Shipping Weight 6.15 lbs

Product Details

Video inspection system. Features a 1 m long 12 mm diameter probe that is flexible, water, oil, and dustproof to IPX7 standards. 2.4 inch LCD colour monitor. Includes hard blow mold case, 3 extension tools (mirror, magnet, pick-up hook) and (1) 9V battery.

Technical Specs

  • Monitor Size 2.4"
  • Item Video Inspection Camera/Borescope
  • Power Source 9 V Battery
  • Shaft Length 39"
  • Shaft Dia. 0.47"
  • Pixel Resolution 320 x 240
  • Includes Grip and Probe, 9 V Battery
  • Features Separate Monitor Buttons for 2 X Zoom and 180 Degrees Image Flip 1M (3.28 ft.) Long, Flexible-Obedient, Camera-Tipped Probe With I ZP 67 Rating
  • Operating Temp. 32 Degrees F - 113 Degrees F
  • Manufacturers Warranty Length 3 yr.
  • Recording Video
  • Camera Size 12.0 mm
  • Probe Lighting System (2) Adjustable Bright LED Lamps
  • Observation Depth 4" to 8 ft.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list