Skip Content
BORE GAGE 2 - 6IN RANGE.0005IN RES. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BORE GAGE 2 - 6IN RANGE.0005IN RES.

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA3089Z131-26J
  • Mfr. Model # 3089Z131-26J
  • UNSPSC # 23151820
  • CATALOGUE PAGE # 672
  • Shipping Weight 4.65 lbs

Product Details

Dial bore gauge. Measuring range 2 - 6 inches. Probe depth 6 inches, 11 contacts, 4 spacers, one 2- inch extension. Dial reading 0 - 50. Resolution 0.0005 inches.

Technical Specs

  • Probe Depth (In.) 6.00
  • Features All Anvils Laser Marked for Easy Selection, Gage Chart for Quick and Easy Anvil Selection, Includes Sturdy Aluminium Case with Cutouts for Gage and All Accessories, Ergonomic Design With Non-Slip Insulating Grip, Carbide Contacts for Extended Wear
  • Number of Leaves 10
  • Item Dial Bore Gage
  • Includes Case
  • Length (In.) 2"
  • Graduations 0.0005"
  • Measuring Range (In.) 2 - 6
  • Measuring Range (In./mm) 2" - 6"
  • Dial Reading 0 - 50 - 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list