Skip Content
BOOTWORK8NYLON,GORE-TEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOOTWORK8NYLON,GORE-TEX

STC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHO22036-130
  • Mfr. Model # 22036-130
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Burk Boots. 8 inch metal free Goodyear Welt construction. Gore-Tex waterproof boot construction. Vibram fire and ice cold slip resisting sole. Balistic nylon upper for abrasion resistance. Wide width. CSA Grade 1 toe and plate ESR. Size: 13.

Technical Specs

  • Item Work Boot
  • Colour Black
  • Height 8"
  • Size 13
  • Standards CSA Grade 1
  • Waterproof Yes
  • Insulated Yes
  • Gender Men's
  • Shank Material Composite
  • Liner Material Gore-tex
  • Toe Type Composite
  • Outsole Material Vibram Rubber
  • Metatarsal Guard No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list