Skip Content
Discontinued with Replacement
BOOTS WTRPRF PU THERMO STL TOE GRN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOOTS WTRPRF PU THERMO STL TOE GRN

PUROFORT THERMO PLUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RNGE662-843US090
  • Mfr. Model # E662-843US090
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.68 lbs
Suggested Replacement Product
KNEEBOOT,THERMO,STEEL TOE,INDL,GR,9

Price: NA

Product Details

Purofort(R) thermo, -50 degree Celsius, no liner required, CSA grade 1, steel toecap and midsole, oil resistant outsole, antistatic, cold insulating, reinforced ankle protection, size 9.

Technical Specs

  • Size 9

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list