BOOTS WTRPRF PU THERMO CSA STL TOE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

BOOTS WTRPRF PU THERMO CSA STL TOE

PUROFORT THERMO PLUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RNGE662-843US060
  • Mfr. Model # E662-843US060
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.68 lbs

Product Details

Purofort(R) thermo, -50 degree Celsius, no liner required, CSA grade 1, steel toecap and midsole, oil resistant outsole, antistatic, cold insulating, reinforced ankle protection, size 6.

Technical Specs

  • Size 6

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list