Skip Content
Discontinued with Replacement
BOOTS WTRPRF PU STL TOE/SOLE GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOOTS WTRPRF PU STL TOE/SOLE GREEN

PUROFORT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RNGE462-843US130
  • Mfr. Model # E462-843US130
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.54 lbs
Suggested Replacement Product
KNEE BOOT,STEEL TOE,INDL,GREEN,13

Price: NA

Product Details

Purofort full safety boot, size 13, wet wear, 14 inch green upper with beige sole. CSA Grade 1 approved steel toecap and midsole.

Technical Specs

  • Size 13

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list