Skip Content
WINTER BOOTS WORKHORSE -60 BLACK SZ 7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WINTER BOOTS WORKHORSE -60 BLACK SZ 7

BAFFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VMD7157-0238001070
  • Mfr. Model # 7157-0238001070
  • UNSPSC # 46181604
  • CATALOGUE PAGE # 2651
  • Shipping Weight 6.5 lbs

Product Details

Fortmac winter work boot, non-metallic, acid and oil resistant, neoprene nylon, removable -40 degree celsius, CSA grade1, electric shock resistance, size 7.

Technical Specs

  • Size 7
  • Colour Black
  • Standards CSA/ASTM/CE
  • Oil Resisting Sole Yes
  • Electrical Hazard Rated Yes
  • Outsole Material Rubber
  • Completely Non Metallic Yes
  • Non Metallic Upper Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list