Skip Content
WINTER BOOTS WORKHORSE -60 BLACK SZ 13 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WINTER BOOTS WORKHORSE -60 BLACK SZ 13

BAFFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VMD7157-0238001130
  • Mfr. Model # 7157-0238001130
  • UNSPSC # 46181604
  • CATALOGUE PAGE # 2651
  • Shipping Weight 7.83 lbs

Product Details

Fortmac winter work boot, non-metallic, acid and oil resistant, neoprene nylon, removable -40 degree celsius, CSA grade1, electric shock resistance, size 13.

Technical Specs

  • Size 13
  • Colour Black
  • Standards CSA/ASTM/CE
  • Outsole Material Rubber
  • Completely Non Metallic Yes
  • Electrical Hazard Rated Yes
  • Oil Resisting Sole Yes
  • Non Metallic Upper Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list