Skip Content
BOOTS WORK 5 STAR GENERAL SZ 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOOTS WORK 5 STAR GENERAL SZ 10

H H BROWN WORK BOOTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWB07861100
  • Mfr. Model # 07861100
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.26 lbs

Product Details

Five star 8 inch work boot features a contoured padded top, full grain water resistant leather upper, unique ankle support lacing system, rust resistant eyelets, 200 gram Thinsulate, non-conductive sole, 90 degree heel, double sealed seams.

Technical Specs

  • Colour Rust
  • Height 8"
  • Size 10
  • Item Work Boot
  • Gender Men's
  • Insulated Yes
  • Standards CSA Grade 1
  • Waterproof Water Resistant
  • Shank Material Steel
  • Toe Type Steel
  • Midsole Material EVA
  • Liner Material Soft leather
  • Outsole Material Vibram Rubber
  • Metatarsal Guard No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list