BOOTS WORK 5 STAR GENERAL SZ 10.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BOOTS WORK 5 STAR GENERAL SZ 10.5

H H BROWN WORK BOOTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWB07861105
  • Mfr. Model # 07861105
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.21 lbs

Product Details

Five star 8 inch work boot features a contoured padded top, full grain water resistant leather upper, unique ankle support lacing system, rust resistant eyelets, 200 gram Thinsulate, non-conductive sole, 90 degree heel, double sealed seams.

Technical Specs

  • Item Work Boot
  • Colour Rust
  • Height 8"
  • Standards CSA Grade 1
  • Size 10.5
  • Waterproof Water Resistant
  • Shank Material Steel
  • Gender Men's
  • Liner Material Soft leather
  • Insulated Yes
  • Toe Type Steel
  • Metatarsal Guard No
  • Midsole Material EVA
  • Outsole Material Vibram Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list