BOOTS WILD SIDER SZ 9.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOOTS WILD SIDER SZ 9.5

TERRA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TER1994B095
  • Mfr. Model # 1994B095
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2639
  • Shipping Weight 5.0 lbs

Product Details

Sentry 1994B Boots. Direct injected PU midsole with TPU outsole. Water resistant Terra(R)-ized leather. Cambrelle(R) lining. 200 g Thinsulate( TM) insulation. PU bumper toe. Steel toe and steel plate. ESR. CSA approved Grade 1. Size: 9.5.

Technical Specs

  • Size 9.5"
  • Height 8"
  • Colour Tan
  • Standards CSA Grade 1
  • Waterproof Yes
  • Shank Material Steel
  • Insulated Yes
  • Item Work Boot
  • Toe Type Steel
  • Liner Material Cambrelle(R)
  • Gender Men's
  • Midsole Material Direct Injected Polyurethane
  • Outsole Material Thermoplastic Polyurethane
  • Metatarsal Guard No
  • Insulation Type Thinsulate(TM)
  • Puncture Resistant Insole Yes
  • Electrical Hazard Rated Yes
  • Footwear Closure Type Lace Up

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list