Skip Content
BOOTS WILD SIDER SZ 8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOTS WILD SIDER SZ 8

TERRA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TER1994B080
  • Mfr. Model # 1994B080
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2639
  • Shipping Weight 5.0 lbs

Product Details

Sentry 1994B Boots. Direct injected PU midsole with TPU outsole. Water resistant Terra(R)-ized leather. Cambrelle(R) lining. 200 g Thinsulate( TM) insulation. PU bumper toe. Steel toe and steel plate. ESR. CSA approved Grade 1. Size: 8.

Technical Specs

  • Colour Tan
  • Item Work Boot
  • Height 8"
  • Size 8"
  • Standards CSA Grade 1
  • Shank Material Steel
  • Waterproof Yes
  • Insulated Yes
  • Gender Men's
  • Toe Type Steel
  • Liner Material Cambrelle(R)
  • Outsole Material Thermoplastic Polyurethane
  • Midsole Material Direct Injected Polyurethane
  • Metatarsal Guard No
  • Insulation Type Thinsulate(TM)
  • Electrical Hazard Rated Yes
  • Puncture Resistant Insole Yes
  • Footwear Closure Type Lace Up

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list