Skip Content
BOOTS WATERPROOF LEATHER HIKER CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOTS WATERPROOF LEATHER HIKER CSA

KODIAK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KOD302071-140
  • Mfr. Model # 302071-140
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2638
  • Shipping Weight 4.0 lbs

Product Details

Basswood 302071 Boots. Waterproof leather upper. Waterproof membrane. 200 g Thinsulate(TM) insulation. Breathable nylon mesh lining. Oil resistant rubber outsole. Steel toe, steel plate. ESR. CSA approved Grade 1. Size: 14.

Technical Specs

  • Height 6"
  • Colour Brown
  • Item Work Boot
  • Size 14
  • Standards CSA Approved Grade 1
  • Waterproof Yes
  • Shank Material Steel
  • Gender Men's
  • Insulated Yes
  • Liner Material Breathable Nylon Mesh
  • Toe Type Steel
  • Midsole Material Compression Molded, Light Weight EVA
  • Metatarsal Guard No
  • Outsole Material Rubber
  • Insulation Type Thinsulate(TM)
  • Oil Resisting Sole Yes
  • Electrical Hazard Rated Yes
  • Puncture Resistant Insole Yes
  • Insulation Weight 200 g
  • Footwear Closure Type Lace Up
  • Upper Boot Material Leather/Mesh

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list