BOOTS WATERPROOF LEATHER HIKER CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOOTS WATERPROOF LEATHER HIKER CSA

KODIAK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KOD302071-110
  • Mfr. Model # 302071-110
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2638
  • Shipping Weight 4.5 lbs

Product Details

Basswood 302071 Boots. Waterproof leather upper. Waterproof membrane. 200 g Thinsulate(TM) insulation. Breathable nylon mesh lining. Oil resistant rubber outsole. Steel toe, steel plate. ESR. CSA approved Grade 1. Size: 11.

Technical Specs

  • Colour Brown
  • Item Work Boot
  • Size 11
  • Waterproof Yes
  • Height 6"
  • Standards CSA Approved Grade 1
  • Insulated Yes
  • Shank Material Steel
  • Gender Men's
  • Liner Material Breathable Nylon Mesh
  • Outsole Material Rubber
  • Toe Type Steel
  • Midsole Material Compression Molded, Light Weight EVA
  • Metatarsal Guard No
  • Insulation Type Thinsulate(TM)
  • Oil Resisting Sole Yes
  • Insulation Weight 200 g
  • Footwear Closure Type Lace Up
  • Electrical Hazard Rated Yes
  • Puncture Resistant Insole Yes
  • Upper Boot Material Leather/Mesh

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list